52 in. 5-Blade Ceiling Fan in Tannery Bronze Powder Coat
Renew Patio 52 in. 5-Blade Ceiling Fan in Tannery Bronze Powder Coat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': White/Satin Black/Matte White/Tannery Bronze Powder Coat/
- Safety Rated: CSA UL Listed Wet
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 15MM , Blade Span 52
-
Green
Documents
Specifications
- AMP:
- 0.57, 0.23
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4870 ft3/min
- Ceiling Fan Blade Finish:
- Brown
- Collection:
- Renew Patio
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze Powder Coat
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 12-1/4 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 202
- UL Listed:
- Yes
- UPC:
- 783927416900
- Volts:
- 120V
- Watts:
- 67 W