52 in. 5-Blade Indoor or Outdoor Ceiling Fan in Satin Natural Bronze
Renew Patio 52 in. 5-Blade Indoor or Outdoor Ceiling Fan in Satin Natural Bronze
Product Details
Product Details
- 52 inch sweep
- Dual mount, includes 4.5" downrod, mounting kit, hanger system
- Reversible blades
- Pull chain control - high, medium, low, and off/on
- 153mm x 18mm AC motor
- Clean, Nordic inspired style with modernized blade irons and no visible vents in the motor housing
- Best in spaces of 100 to 150 square feet
- Indoor/outdoor
- UPS
Specifications
- AMP:
- 0.5
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4581
- Ceiling Fan Blade Finish:
- Walnut/Cherry
- Collection:
- Renew Patio
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Natural Bronze
- Control Type:
- Pull Chain
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $10.00
- Fan Speeds:
- 3
- Height:
- 13-1/2
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Downrod, Ceiling Mount
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Steel, Plywood
- Number of Blades:
- 5
- RPM:
- 142
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783927010405
- Volts:
- 120V
- Watts:
- 59
- Width:
- 52