This product requires certification to purchase.

5-Blade Ceiling Fan with Bowl Light Kit in Oil Brushed Bronze

Kichler Lighting

Renew Select Collection 5-Blade Ceiling Fan with Bowl Light Kit in Oil Brushed Bronze

  • Fast #
  • Part #KK330110OBB
  • Item #4820770
  • Manufacturer Part #330110OBB
4.5 out of 5 Customer Rating
Brand image
Kichler Lighting

Renew Select Collection 5-Blade Ceiling Fan with Bowl Light Kit in Oil Brushed Bronze

  • Fast #
  • Part #KK330110OBB
  • Item #4820770
  • Manufacturer Part #330110OBB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Stainless Steel/Brushed Nickel/Oil Brushed Bronze/Tannery Bronze/Matte White/Sterling Gold/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: WHITE ETCHED
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 15MM , Light Kit Included , Blade Span 50
  • Requires Certification

Documents


Specifications

AMP:
0.60, 0.25
Blade Pitch:
12°
Blade Span:
50 in
CEC Compliant:
For Sale in CA
CFM:
4443 ft3/min
Ceiling Fan Blade Finish:
Walnut/Cherry
Collection:
Renew Select Collection
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Brushed Bronze
Diameter:
50 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
18-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B8
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Steel
Number of Blades:
5
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
RPM:
181
UL Listed:
Yes
UPC:
783927415521
Volts:
120V
Watts:
60 W