66W 5-Blade Ceiling Fan with 50 in. Blade Span and Light Kit in BrushedNickel
Renew Select Collection 66W 5-Blade Ceiling Fan with 50 in. Blade Span and Light Kit in BrushedNickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Stainless Steel/Brushed Nickel/Oil Brushed Bronze/White/
- Safety Rated: CSA UL Listed Dry
- Additional Shade Information: WHITE ETCHED
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 15MM , Light Kit Included , Blade Span 50
Specifications
- AMP:
- 0.58, 0.24
- Blade Pitch:
- 12°
- Blade Span:
- 50 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4657 ft3/min
- Ceiling Fan Blade Finish:
- Walnut/Cherry
- Collection:
- Renew Select Collection
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 50 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Coil
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 2
- RPM:
- 210
- UL Listed:
- Yes
- UPC:
- 783927415453
- Volts:
- 120V
- Watts:
- 13 W