This product requires certification to purchase.

40W 1 Light 10" Outdoor Wall Sconce in Black

Kichler Lighting

Ripley 40W 1 Light 10" Outdoor Wall Sconce in Black

  • Fast #
  • Part #KK49061BK
  • Item #10329854
  • Manufacturer Part #49061BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Ripley 40W 1 Light 10" Outdoor Wall Sconce in Black

  • Fast #
  • Part #KK49061BK
  • Item #10329854
  • Manufacturer Part #49061BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The versatility of Ripley's clean, minimal form makes it an amazing addition to arts and crafts and coastal environments
  • Dark Sky compliant fixture helps reduce light pollution when used with R14 40 W bulbs
  • Enhance curb appeal by flanking exterior doors, garages, porches and patio walls
  • Takes one 40 W bulb or LED equivalent (bulb not included)
  • Requires Certification
Dimensions & Measurements
Depth
13 in
Height
10 in
Width
12 in
Characteristics & Features
Collection
Ripley
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R14
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Asian, Mid-century
Material
Aluminum
Number of Lights
1
Wall Sconce Type
Barn
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
40 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
KK49061BK
UL Listed
Yes
UPC
783927042277