This product requires certification to purchase.

40W 1 Light 9.25" Outdoor Wall Sconce in Black

Kichler Lighting

Ripley 40W 1 Light 9.25" Outdoor Wall Sconce in Black

  • Fast #
  • Part #KK49060BK
  • Item #10329853
  • Manufacturer Part #49060BK
4.6 out of 5 Customer Rating
Brand image
Kichler Lighting

Ripley 40W 1 Light 9.25" Outdoor Wall Sconce in Black

  • Fast #
  • Part #KK49060BK
  • Item #10329853
  • Manufacturer Part #49060BK
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Experience craftsman-style architecture streamlined into clean, minimal forms with the Ripley 10" 1-light outdoor wall light. Ripley's black finish creates dimension as it effortlessly complements modern exteriors. In addition to helping enhance your home's curb appeal, this dark-sky compliant fixture also helps reduce light pollution
  • The versatility of Ripley's clean, minimal form makes it an amazing addition to arts & crafts and coastal environments
  • Dark-sky compliant fixture helps reduce light pollution when used with R14 40W bulbs
  • Enhance curb appeal by flanking exterior doors, garages, porches, and patio walls
  • Takes 1 40W bulb or LED equivalent, (bulb not included)
  • Requires Certification
Dimensions & Measurements
Depth
9 in
Height
9-1/4 in
Width
10 in
Characteristics & Features
Collection
Ripley
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R14
Lighting Direction
Down Lighting
Lighting Style
Mid-century, Asian
Material
Aluminum
Number of Lights
1
Wall Sconce Type
Barn
Electrical & Operational Information
Volts
120V
Watts
40 W
Warranty & Product Information
ADA Compliant
No
Type
KK49060BK
UL Listed
Yes
UPC
783927042260