40W 1-Light Outdoor Wall Sconce, E26 Base in Black
Ripley 40W 1-Light Outdoor Wall Sconce, E26 Base in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Experience craftsman-style architecture streamlined into clean, minimal forms with the Ripley. In addition to helping enhance your home's curb appeal, this dark-sky compliant fixture also helps reduce light pollution
- The versatility of Ripley's clean, minimal form makes it an amazing addition to arts & crafts and coastal environments
- Enhance curb appeal by flanking exterior doors, garages, porches, and patio walls
- Constructed of aluminum
- Fixture includes a metal shade
- Requires (1) medium (E26) 40 watt bulb (not included)
- Capable of being dimmed
- Rated for installation in wet locations
- Covered by Kichler's 1 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Ripley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9 in
- Dimmable:
- Yes
- Height:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- R14
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum
- Number of Lights:
- 1
- Type:
- KK49059BK
- UPC:
- 783927042253
- Volts:
- 120V
- Wall Sconce Type:
- Barn
- Watts:
- 40 W
- Width:
- 8 in