60 W 1-Light Medium Sconce in Olde Bronze
Ripley 60 W 1-Light Medium Sconce in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Utilizes 1 40 W (max) type R or 1 60 W (max) type G bulb
- Ships Via: UPS
- Additional Finishes': Olde Bronze/Brushed Nickel/
- Safety Rated: ETL_Wet
Specifications
- ADA Compliant:
- No
- Collection:
- Ripley
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 9-1/4 in
- Diameter:
- 8 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- R14
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927301114
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 40 W
- Width:
- 8 in