7.5W 1-Light Integrated LED Outdoor Wall Sconce in Olde Bronze
River Path™ 7.5W 1-Light Integrated LED Outdoor Wall Sconce in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- River Path™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Color Temperature:
- 3000
- Depth:
- 4-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 17-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 150
- Lumens per Watt:
- 20
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927542081
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 7.5 W
- Width:
- 5-1/2 in