75W 6-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Riviera™ 75W 6-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Riviera™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Ribbed
- Height:
- 10-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 35-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Vintage
- Material:
- Steel
- Number of Lights:
- 6
- UL Listed:
- No
- UPC:
- 783927539838
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 12-1/4 in