This product requires certification to purchase.

8-3/4 in. 75W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel

Kichler Lighting

Riviera 8-3/4 in. 75W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel

  • Fast #
  • Part #KK43956NI
  • Item #7554643
  • Manufacturer Part #43956NI
4.1 out of 5 Customer Rating
Brand image
Kichler Lighting

Riviera 8-3/4 in. 75W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel

  • Fast #
  • Part #KK43956NI
  • Item #7554643
  • Manufacturer Part #43956NI
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of steel
  • Includes a glass shade
  • Requires (1) 75 watt medium (E26) bulb
  • Mounted with adjustable cord
  • Recommended for use with vintage Edison filament bulbs
  • ETL rated for dry locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Riviera
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
8-3/4 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Ribbed
Height:
10-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
UPC:
783927539876
Volts:
120V
Watts:
75 W
Width:
8-3/4 in