This product requires certification to purchase.

100W 1-Light Incandescent Mini Pendant in Raw Steel

Kichler Lighting

Rocklyn 100W 1-Light Incandescent Mini Pendant in Raw Steel

  • Fast #
  • Part #KK43719RS
  • Item #7172393
  • Manufacturer Part #43719RS
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Rocklyn 100W 1-Light Incandescent Mini Pendant in Raw Steel

  • Fast #
  • Part #KK43719RS
  • Item #7172393
  • Manufacturer Part #43719RS
5 out of 5 Customer Rating

X Points

Color Finish Name: Raw Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Raw Steel/
  • Safety Rated: ETL_Dry
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Rocklyn
Color Finish Category:
Stainless Steel
Color Finish Name:
Raw Steel
Diameter:
8 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
9-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
UL Listed:
No
UPC:
783927466721
Volts:
120V
Watts:
100 W
Width:
8 in