75W 1-Light 6-3/4 in. Wall Sconce in Brushed Nickel
Roehm 75W 1-Light 6-3/4 in. Wall Sconce in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Offers a classic design that works well with modern and traditional decor
- Can be installed with glass up or down
- The 1 light Roehm wall sconce is perfect on either side of a bathroom mirror, in a hallway and above a buffet table in a dining room
- Takes one medium E26 up to 75W bulb equivalent
- The satin etched glass provides a beautiful, ambient lighting to the entire room. Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It’s a beautiful light source in your living space
Specifications
- ADA Compliant:
- No
- Collection:
- Roehm
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Satin Etch
- Height:
- 6-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 783927601610
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 75
- Width:
- 4-1/2