This product requires certification to purchase.

75W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

Kichler Lighting

Roehm 75W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK55017NI
  • Item #8129854
  • Manufacturer Part #55017NI
4.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Roehm 75W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK55017NI
  • Item #8129854
  • Manufacturer Part #55017NI
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Offers a classic design that works well with modern and traditional decor
  • Can be installed with glass up or down
  • The 3 light Roehm vanity light is perfect above a vanity mirror in a bathroom or powder room
  • Takes three medium E26 up to 75W bulb equivalent
  • The satin etched glass provides a beautiful, ambient lighting to the entire room
  • Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture
  • It’s a beautiful light source in your living space
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Roehm
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched, Frosted
Height:
7-1/4 in
Installation Type:
Wall Mount
Length:
6-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Lights Included:
No
Material:
Glass, Steel
Number of Lights:
3
UPC:
783927601634
Volts:
120V
Watts:
75 W
Width:
23 in