This product requires certification to purchase.

100W 4-Light Incandescent Pendant in Brushed Nickel

Kichler Lighting

Roswell 100W 4-Light Incandescent Pendant in Brushed Nickel

  • Fast #
  • Part #KK43390NI
  • Item #7172280
  • Manufacturer Part #43390NI
3.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Roswell 100W 4-Light Incandescent Pendant in Brushed Nickel

  • Fast #
  • Part #KK43390NI
  • Item #7172280
  • Manufacturer Part #43390NI
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: WHITE LINEN , SATIN ETCHED (TEMPERED)
  • Requires Certification
Dimensions & Measurements
Diameter
24 in
Height
9 in
Width
24 in
Characteristics & Features
Collection
Roswell
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Glass Type
Clear Polycarbonate
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
Fan Acessory
UL Listed
No
UPC
783927469883