This product requires certification to purchase.

9W LED 1?Light 12in. Outdoor Wall Sconce in Brushed Aluminum / Satin Etched Opal Glass

Kichler Lighting

Ryler 9W LED 1?Light 12in. Outdoor Wall Sconce in Brushed Aluminum / Satin Etched Opal Glass

  • Fast #
  • Part #KK59035BALED
  • Item #8129846
  • Manufacturer Part #59035BALED
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Ryler 9W LED 1?Light 12in. Outdoor Wall Sconce in Brushed Aluminum / Satin Etched Opal Glass

  • Fast #
  • Part #KK59035BALED
  • Item #8129846
  • Manufacturer Part #59035BALED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Ryler
Dimmable:
Yes
ETL Listed:
Yes
Light Bulb Base Type:
Integrated
Lighting Direction:
Ambient Lighting
Type:
KK59035BALED
UPC:
783927603188
Volts:
120V