3?Light LED Oversized Semi?Flush in Black/Champagne Bronze
Sago 3?Light LED Oversized Semi?Flush in Black/Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- The Sago 3 light semi flush lays the perfect lighting foundation for your space. Its trio of integrated LED lights save energy while illuminating in style. It easily blends with your space's decor.
Documents
Specifications
- Collection:
- Sago
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- No
- Glass Type:
- White
- Height:
- 10-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 2300
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Volts:
- 120V
- Watts:
- 208.8 W
- Width:
- 40 in