52 in. 100W 5-Blade Ceiling Fan with Light Kit in Antique Pewter
Saint Andrews™ 52 in. 100W 5-Blade Ceiling Fan with Light Kit in Antique Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 0.44
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CFM:
- 5303 ft3/min
- Ceiling Fan Blade Finish:
- Light Cherry/Dark Cherry
- Collection:
- Saint Andrews™
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Energy Star Compliant:
- No
- Glass Type:
- Etched Cased Opal
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T3
- Light Bulb Style:
- Tubular
- Lighting Direction:
- Up Lighting
- Number of Blades:
- 5
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 783927336970
- Volts:
- 120V
- Watts:
- 100 W