This product requires certification to purchase.

10-3/4 in. 100W 1-Light Outdoor Wall Sconce with White Linen Glass in Rubbed Bronze

Kichler Lighting

Salisbury™ 10-3/4 in. 100W 1-Light Outdoor Wall Sconce with White Linen Glass in Rubbed Bronze

  • Fast #
  • Part #KK9041RZ
  • Item #4132606
  • Manufacturer Part #9041RZ
4.9 out of 5 Customer Rating
Brand image
Kichler Lighting

Salisbury™ 10-3/4 in. 100W 1-Light Outdoor Wall Sconce with White Linen Glass in Rubbed Bronze

  • Fast #
  • Part #KK9041RZ
  • Item #4132606
  • Manufacturer Part #9041RZ
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Brighton, MA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/Rubbed Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: WHITE LINEN
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Salisbury™
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Depth:
10-3/4 in
Diameter:
8 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
19-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Cast Aluminum
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
UPC:
783927226745
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
8 in