100W 1-Light Medium Lantern in Black
Salisbury™ 100W 1-Light Medium Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 56-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Black/Rubbed Bronze/
- Safety Rated: ETL_Wet
- Additional Shade Information: WHITE LINEN
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Salisbury™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10-3/4
- Diameter:
- 8
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 19-1/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927226899
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100
- Width:
- 8