100W 1-Light Wall Mount Outdoor Lantern in Rubbed Bronze
Salisbury™ 100W 1-Light Wall Mount Outdoor Lantern in Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Black/Rubbed Bronze/
- Safety Rated: CSA UL Listed Wet
- Additional Shade Information: WHITE LINEN
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Salisbury™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Depth:
- 10-3/4 in
- Diameter:
- 8 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 19-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 783927226868
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 8 in