This product requires certification to purchase.

60W 4-Light Candelabra E-12 Incandescent Chandelier in Black

Kichler Lighting

Samural™ 60W 4-Light Candelabra E-12 Incandescent Chandelier in Black

  • Fast #
  • Part #KK43642BK
  • Item #7813544
  • Manufacturer Part #43642BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Samural™ 60W 4-Light Candelabra E-12 Incandescent Chandelier in Black

  • Fast #
  • Part #KK43642BK
  • Item #7813544
  • Manufacturer Part #43642BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Recommended Accessories


Specifications

Collection:
Samural™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
14 in
Diameter:
14 in
Dimmable:
No
ETL Listed:
Yes
Height:
15-3/4 in
Installation Type:
Stem Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
4
Number of Tiers:
1
UL Listed:
Suitable for Dry Locations
UPC:
783927557368
Volts:
120V
Watts:
40 W
Width:
14 in