100 W 1-Light Medium Hanging Lantern in Olde Bronze
Sausalito 100 W 1-Light Medium Hanging Lantern in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Olde Bronze/
- Safety Rated: ETL_Wet
- Additional Shade Information: CLEAR RIBBED OPTIC
Specifications
- ADA Compliant:
- No
- Collection:
- Sausalito
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 9
- Diameter:
- 7
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 19-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927096317
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100
- Width:
- 7