This product requires certification to purchase.

32W 2-Light LED Linear Chandelier in Natural Brass

Kichler Lighting

Serene 32W 2-Light LED Linear Chandelier in Natural Brass

  • Fast #
  • Part #KK44160NBRLED
  • Item #7552431
  • Manufacturer Part #44160NBRLED
3.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Serene 32W 2-Light LED Linear Chandelier in Natural Brass

  • Fast #
  • Part #KK44160NBRLED
  • Item #7552431
  • Manufacturer Part #44160NBRLED
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rated for installation and use in wet, damp, or dry locations
  • Ships Via: UPS
  • Additional Finishes': Classic Pewter/Natural Brass/
  • Ultra secure mounting assembly
  • Safety Rated: ETL_Damp
  • Additional Shade Information: TEXTURED WHITE VITRA MICA
  • Requires Certification

Specifications

Collection:
Serene
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Color Temperature:
3000
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
White Vetro Mica
Height:
7-1/4 in
Installation Type:
Ceiling Mount
Length:
36-1/2 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
1225
Material:
Steel
Number Of Hours:
40000 h
Number of Lights:
2
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
783927541763
Volts:
120V
Watts:
32 W
Width:
6 in