100W 1-Light 8-1/4 in. Wall Sconce in Black
Shailene 100W 1-Light 8-1/4 in. Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Glass can be installed up or down
- UPS
- The Shailene 8.25 inch 1 light wall sconce features a classic look with its clean lines in black finish and satin etched glass
- The Shailene vanity light works in several aesthetic environments, including traditional and transitional
Specifications
- ADA Compliant:
- No
- Collection:
- Shailene
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up/Down Lighting
- Lighting Style:
- Classic, Transitional, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 783927017084
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 100 W
- Width:
- 5 in