This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant Light in Black

Kichler Lighting

Shailene 100W 1-Light Medium E-26 Incandescent Pendant Light in Black

  • Fast #
  • Part #KK43674BK
  • Item #9858551
  • Manufacturer Part #43674BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Shailene 100W 1-Light Medium E-26 Incandescent Pendant Light in Black

  • Fast #
  • Part #KK43674BK
  • Item #9858551
  • Manufacturer Part #43674BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 36 in
  • Additional chain 2996BK
  • Additional stem 2997, 2999, 3036, 3048BK
  • Shailene's soft and subtle details work beautifully in an updated traditional style space
  • The satin etched glass provides a beautiful, ambient lighting to the entire room
  • Install over a kitchen, bar, or laundry room sink; a great addition over kitchen or bar islands
  • Dimmable when used with dimmer switch (sold separately)
  • Removable glass for ease of cleaning and replacement
  • Takes 1 100W bulb or LED equivalent bulb (bulb not included)
  • Ceiling mount as shown
  • Requires Certification
Dimensions & Measurements
Depth
4-1/2 in
Height
11-1/4 in
Minimum Height
13 in
Overall Height
49 in
Width
4-1/2 in
Characteristics & Features
Collection
Shailene
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Etched, Frosted
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Traditional, Transitional
Material
Glass, Steel
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
783927017343


Recommended Accessories