100W 2-Light Medium E-26 Vanity Fixture in Black
Shailene 100W 2-Light Medium E-26 Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Glass can be installed up or down
- UPS
- Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb dimming specifications
- Black finish bathroom vanity light from the Shailene collection is elegantly casual
- The satin etched glass provides a beautiful, ambient lighting to the entire room
- The 2 light Shailene vanity light is perfect above a vanity mirror in a bathroom or powder room
- It’s a beautiful light source in your living space and like a foundation or a canvas upon which to paint a distinctive lighting picture
- Extend a coordinated look throughout your home with other fixtures from this collection including chandeliers, pendants, wall sconces, and vanity lights
Specifications
- ADA Compliant:
- No
- Collection:
- Shailene
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted, Satin Etched
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UPC:
- 783927017091
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 12-3/4 in