This product requires certification to purchase.

100W 3-Light Mini Chandelier in Olde Bronze

Kichler Lighting

Shailene™ 100W 3-Light Mini Chandelier in Olde Bronze

  • Fast #
  • Part #KK43670OZ
  • Item #5066208
  • Manufacturer Part #43670OZ
3.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Shailene™ 100W 3-Light Mini Chandelier in Olde Bronze

  • Fast #
  • Part #KK43670OZ
  • Item #5066208
  • Manufacturer Part #43670OZ
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: SATIN ETCHED
  • Requires Certification
Dimensions & Measurements
Diameter
17-1/2 in
Height
15-1/4 in
Width
17-1/2 in
Characteristics & Features
Collection
Shailene™
Color Finish Category
Bronze Tones
Color Finish Name
Olde Bronze
Dimmable
No
Glass Type
Clear, Satin Etched
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
3
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Yes
UPC
783927444521