3?Light Medium Square Semi?Flush in Black
Shailene 3?Light Medium Square Semi?Flush in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Shailene™ 18" 3 light square semi flush features a classic look with its clean lines in black finish and satin etched white diffuser and micro fiber shade
- The Shailene semi flush works in several aesthetic environments, including traditional and transitional
Specifications
- Collection:
- Shailene
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 11-1/4 in
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Length:
- 18 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Fabric
- Number of Lights:
- 3
- UPC:
- 783927017374
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 18 in