300W 3-Light Medium E-26 Vanity Fixture in Chrome and Clear
Shailene 300W 3-Light Medium E-26 Vanity Fixture in Chrome and Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Clean lines. Subtle detailing. Soft elements. Never has a simple look made such an impact than with the Shailene 3-light vanity light. An ideal addition to updated traditional environments, Shailene works well over a vanity. Its clear glass offers a refined touch and classic feel that creates a beautiful, ambient lighting. Plus, it's removable for ease of cleaning and replacement.
- Soft, clean elements and understated detailing make this an ideal addition to updated traditional environments
- The clear glass offers a refined touch with a luxe, fresh feel
- Reflective, bright and cool, the smooth shine of chrome is a crisp, clean mirror-like finish
- Durable steel frame improves the fixture's stability
- Fixture measures 21 inches in width x 8.25 in height
- Takes 3 Clear E26 bulbs up to 100W bulbs or equivalent LED bulbs (not included); dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications
- Removable glass for ease of cleaning and replacement
- Wall mount with glass facing up or down to create your own ideal look and feel
Specifications
- ADA Compliant:
- No
- Collection:
- Shailene
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Type:
- KK45574CHCLR
- UL Listed:
- Yes
- UPC:
- 783927050975
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 21 in