100 ft. 3000K LED Tape in White
Signature 100 ft. 3000K LED Tape in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Length:
- 100 ft
- Light Bulb Type:
- LED
- Number Of Hours:
- 50000 h
- UL Listed:
- No
- UPC:
- 783927384209
- Width:
- 1/2 in