24V 5000K Integrated LED Standard Dry Tape Light in White
Signature 24V 5000K Integrated LED Standard Dry Tape Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/
- Safety Rated: CSA UL Listed Dry
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Average Life:
- 4.57 yr
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Diameter:
- 1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 1 in
- Length:
- 192 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 140
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 783927496780
- Volts:
- 24V
- Watts:
- 1.5 W
- Weight:
- 0.225 lb
- Width:
- 1/2 in