This product requires certification to purchase.

6 in. 1-Light LED Hard Strip in Aluminum

Kichler Lighting

Signature 6 in. 1-Light LED Hard Strip in Aluminum

  • Fast #
  • Part #KK6HS27K06AL
  • Item #7172276
  • Manufacturer Part #6HS27K06AL
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Signature 6 in. 1-Light LED Hard Strip in Aluminum

  • Fast #
  • Part #KK6HS27K06AL
  • Item #7172276
  • Manufacturer Part #6HS27K06AL
5 out of 5 Customer Rating

X Points

Color Finish Name: Aluminum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Aluminum/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: FROSTED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Ballast Type:
Integrated
Collection:
Signature
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Color Temperature:
2700
Diameter:
1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Polycarbonate
Height:
1/2 in
Installation Type:
Undermount
Length:
6 in
Light Bulb Type:
LED
Lighting Style:
Utility
Lumens:
93
Material:
Aluminum
Number Of Hours:
40000 h
Number of Lights:
1
UL Listed:
No
UPC:
783927510165
Volts:
24V