12-Light 30 in. Wide Chandelier in Champagne Bronze
Silvarious 12-Light 30 in. Wide Chandelier in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Inspired by frozen grapes, the Silvarious convertible chandelier will capture the hearts of family and friends. Gathered at the center, its arms branch out with sparkling globes at the end, for a simple, yet playful design. Its crackled glass provides unique light play against its finish. Install as a semi flush mount or pendant. As a semi-flush, the glass will deliver a beautiful light effect on the ceiling and walls.
- Ideal in a dining room, living room, bedroom or foyer
- Constructed from steel
- Can be installed on vaulted ceilings
- Requires (12) candelabra (E12) 40 watt bulbs (not included)
- Capable of being dimmed
- Rated for installation in dry locations
- Covered by Kichler's 1 year limited manufacturer warranty
Documents
Specifications
- Collection:
- Silvarious
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 30 in
- Dimmable:
- Yes
- Height:
- 22-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 12
- Number of Tiers:
- 1
- UPC:
- 783927046619
- Volts:
- 120V
- Watts:
- 480 W
- Width:
- 30 in