ARBR 1 6.5W 12 Volts LANDSCAPE
Six Groove ARBR 1 6.5W 12 Volts LANDSCAPE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Textured Architectural Bronze/Beach/Textured Black/Textured White/Textured Midnight Spruce/Bronzed Brass/Brushed Nickel/Brass (Unfinished)/
- Safety Rated: CUL_12V
Specifications
- Collection:
- Six Groove
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Diameter:
- 4
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 2-1/2
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- T5
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Type:
- KK15065AZT
- UL Listed:
- Yes
- UPC:
- 783927150651
- Volts:
- 12V
- Watts:
- 6.5
- Width:
- 4