34 in. LED Ceiling Fan with Light Kit in Satin Black
Sola 34 in. LED Ceiling Fan with Light Kit in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This satin black 34 inch ceiling fan from the Sola collection which can be used in wet locations, features integrated LED lighting and flush mount installation
- The globe inspired motor housing shape brings delightful style to any space
- A metal fixture cap is included for non light use installations
-
Green
Specifications
- AMP:
- 0.54
- Blade Pitch:
- 22°
- Blade Span:
- 34 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3509 ft3/min
- Ceiling Fan Blade Finish:
- Satin Black
- Collection:
- Sola
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 11 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1600
- Material:
- Glass, Steel
- Number Of Hours:
- 40000 hr
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 226
- Size:
- 11 in x 34 in
- UPC:
- 783927601443
- Volts:
- 120V
- Watts:
- 65 W
- Width:
- 34 in