60W 3-Light Candelabra E-12 Vanity Fixture in Champagne Bronze
Solia 60W 3-Light Candelabra E-12 Vanity Fixture in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Inspired by simplicity, the Solia 2 light vanity exudes soft modern style. It's dual-finished backplate adds visual interest. Solia's refined glass illuminates in modern sophistication
- Enjoy refined illumination while maintaining a clean, modern aesthetic
- A warm, muted brushed gold finish, champagne bronze is elegant and timeless with a refined matte sheen
- Its beautiful opal glass reduces glare and increases shine, giving your bathroom a warm, welcoming glow
- Install glass facing up
- Perfect for your bathroom
- Takes three E12 up to 60 W candelabra bulbs or equivalent LED bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Solia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Dimmable:
- Yes
- Glass Type:
- Frosted, Opal
- Height:
- 10-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UPC:
- 783927032360
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in