100 W 6-3/4 in. 1-Light Medium Wall Sconce in Marbled Bronze
Souldern 100 W 6-3/4 in. 1-Light Medium Wall Sconce in Marbled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Marbled Bronze/
- Glass Can be Installed Up or Down
- Safety Rated: CSA UL Listed Damp
- Additional Shade Information: DISTRESSED UMBER ETCHED
Specifications
- ADA Compliant:
- No
- Collection:
- Souldern
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Marbled Bronze
- Depth:
- 6-3/4
- Diameter:
- 4-1/2
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 20-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 783927261876
- Volts:
- 120V
- Watts:
- 100
- Width:
- 4-1/2