9-1/2 x 6-1/2 in. 100 W 3-Light Medium Bracket in Marbled Bronze
Souldern 9-1/2 x 6-1/2 in. 100 W 3-Light Medium Bracket in Marbled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Marbled Bronze/
- Glass Can be Installed Up or Down
- Safety Rated: CSA UL Listed Damp
- Additional Shade Information: DISTRESSED UMBER ETCHED
Specifications
- ADA Compliant:
- No
- Collection:
- Souldern
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Marbled Bronze
- Depth:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 783927261968
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23-1/2 in