This product requires certification to purchase.

150W 1-Light 21-1/4 in. Distressed Black Outdoor Wall Sconce

Kichler Lighting

Springfield 150W 1-Light 21-1/4 in. Distressed Black Outdoor Wall Sconce

  • Fast #
  • Part #KK49986DBK
  • Item #7658923
  • Manufacturer Part #49986DBK
4.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Springfield 150W 1-Light 21-1/4 in. Distressed Black Outdoor Wall Sconce

  • Fast #
  • Part #KK49986DBK
  • Item #7658923
  • Manufacturer Part #49986DBK
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Springfield
Color Finish Category:
Blacks
Color Finish Name:
Distressed Black
Depth:
10-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
21-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Rustic
Material:
Aluminum, Glass
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
UPC:
783927551410
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
150 W
Width:
9 in