This product requires certification to purchase.

63W 1-Light 3-Blade Integrated LED Ceiling Fan in White

Kichler Lighting

Spyn 63W 1-Light 3-Blade Integrated LED Ceiling Fan in White

  • Fast #
  • Part #KK300275WH
  • Item #7813906
  • Manufacturer Part #300275WH
4.1 out of 5 Customer Rating
Brand image
Kichler Lighting

Spyn 63W 1-Light 3-Blade Integrated LED Ceiling Fan in White

  • Fast #
  • Part #KK300275WH
  • Item #7813906
  • Manufacturer Part #300275WH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Blade Pitch
13°
Blade Span
52 in
CFM
5056 ft3/min
Height
14-1/2 in
Characteristics & Features
Ceiling Fan Blade Finish
Silver
Collection
Spyn
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Control Type
Wall Control
Dimmable
Yes
Glass Type
Etched Cased Opal
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Material
Plastic, Steel
Material Type
ABS
Number of Blades
3
Number of Lights
1
Electrical & Operational Information
AMP
0.21, 0.53
RPM
162
Volts
120V
Watts
63 W
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
No
UL Listed
No
UPC
783927559935