This product requires certification to purchase.

60W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel

Kichler Lighting

Stamos 60W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK55120NI
  • Item #9630070
  • Manufacturer Part #55120NI
4.2 out of 5 Customer Rating
Brand image
Kichler Lighting

Stamos 60W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK55120NI
  • Item #9630070
  • Manufacturer Part #55120NI
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Mounts up or down
  • Socket: 2 E26 (medium)
  • Shade dimensions: 4.00" D X 5.5"
  • Wattage: 60W
  • Requires Certification
Dimensions & Measurements
Height
8 in
Width
13 in
Characteristics & Features
Collection
Stamos
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Satin Etched
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number of Lights
2
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
783927009836