60W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Stamos 60W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Simple and timeless, this Stamos fixture embodies soft modern's tranquility, creating a relaxed vibe in your bathroom
- Satin etched glass shades give this vanity light a welcome, relaxing glow that's sure to illuminate your bathroom's style. Enjoy its clean simplicity day and night
- Install the Stamos vanity light with the lights facing up or down, depending on your preference. Its brushed nickel finish coordinates beautifully with other silver-toned hardware commonly found in bathrooms
- Place the Stamos vanity light over your vanity mirror to illuminate your bathroom's soft modern style
- Complete your bathroom's design and style with other brushed nickel hardware
- Takes four (4) medium E26 up to 75W bulbs or equivalent LED bulbs (bulbs not included)
- Enjoy beautiful ambient lighting with the Stamos vanity light
- One (1) year from the date of purchase, visit https://www.kichler.com/indoorwarranty for more details
- This vanity light can be mounted base up (BU) or base down (BD)
- Fixture (including 4x glass), mounting strap and hardware, 3x wire nuts, instructions and warranty. Bulbs not included
Specifications
- ADA Compliant:
- No
- Collection:
- Stamos
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- Glass Type:
- Frosted, Satin Etched
- Height:
- 8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lights Included:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 3
- UPC:
- 783927009843
- Volts:
- 120V
- Watts:
- 60
- Width:
- 31