48W 5-Blade Ceiling Fan with 42 in. Blade Span in Matte White
Starkk™ 48W 5-Blade Ceiling Fan with 42 in. Blade Span in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Natural Brass/Brushed Nickel/Olde Bronze/Polished Nickel/Matte White/
- Safety Rated: CSA UL Listed Dry
- Additional Shade Information: ETCHED CASED OPAL
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 12MM , Light Kit Included , Blade Span 42
Specifications
- AMP:
- 0.39, 0.21
- Blade Pitch:
- 12°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3482 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Starkk™
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 3000
- Diameter:
- 42 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 14-3/20 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1600
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 215
- UL Listed:
- Yes
- UPC:
- 783927471206
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 42 in