60 in. 5 Blade Indoor Ceiling Fan in Natural Brass
Starkk™ 60 in. 5 Blade Indoor Ceiling Fan in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Natural Brass/Brushed Nickel/Polished Nickel/Matte White/Olde Bronze/
- Safety Rated: CSA UL Listed Dry
- Additional Shade Information: ETCHED CASED OPAL
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 188MM X 25MM , Light Kit Included , Blade Span 60
Specifications
- AMP:
- 0.6, 0.34
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5476
- Ceiling Fan Blade Finish:
- Medium Cherry/Dark Cherry
- Collection:
- Starkk™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14-1/4
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number Of Hours:
- 40000
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 113
- UL Listed:
- Yes
- UPC:
- 783927471244
- Volts:
- 120V
- Watts:
- 17
- Width:
- 60