52 in. 40 W 3-Light Ceiling Fan with Light Kit in Brushed Stainless Steel
Sterling Manor™ 52 in. 40 W 3-Light Ceiling Fan with Light Kit in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes flush mount canopy
Documents
Specifications
- Blade Pitch:
- 11°
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Light Oak
- Collection:
- Sterling Manor™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Energy Star Compliant:
- No
- Glass Type:
- White Alabaster
- Height:
- 18-3/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Oak Wood
- Number of Blades:
- 5
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 783927300841
- Volts:
- 120V
- Watts:
- 65