52 x 17-1/2 in. Ceiling Fan in White
Sterling Manor™ 52 x 17-1/2 in. Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reversible blades
- Optional light kits and remote control available
- Includes flush mount canopy
Specifications
- Blade Pitch:
- 11°
- Blade Span:
- 52 in
- CFM:
- 5323 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Sterling Manor™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 17-1/2 in
- Number of Blades:
- 5
- UPC:
- 783927281546
- Volts:
- 120V
- Watts:
- 65 W