This product requires certification to purchase.

10-1/2 in. 100 W 2-Light Medium Bracket in Brushed Nickel

Kichler Lighting

Structures 10-1/2 in. 100 W 2-Light Medium Bracket in Brushed Nickel

  • Fast #
  • Part #KK6162NI
  • Item #3094407
  • Manufacturer Part #6162NI
3.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Structures 10-1/2 in. 100 W 2-Light Medium Bracket in Brushed Nickel

  • Fast #
  • Part #KK6162NI
  • Item #3094407
  • Manufacturer Part #6162NI
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Structures
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
7-1/2 in
Installation Type:
Wall Mount
Length:
10-1/2 in
Light Bulb Base Type:
Mini Candelabra E-11
Light Bulb Shape Code:
T4
Light Bulb Style:
Tubular
Light Bulb Type:
Halogen
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
2
UL Listed:
No
UPC:
783927139830
Volts:
120V
Watts:
100 W
Width:
21 in