75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Black
Suri 75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Suri
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 6-3/4
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 11-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal
- Material:
- EPMM
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 783927536172
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 75
- Width:
- 5-1/2