This product requires certification to purchase.

42 in. 5-Blade Sutter Place Ceiling Fan in Oil Brushed Bronze

Kichler Lighting

Sutter Place™ 42 in. 5-Blade Sutter Place Ceiling Fan in Oil Brushed Bronze

  • Fast #
  • Part #KK337013OBB
  • Item #4325397
  • Manufacturer Part #337013OBB
4 out of 5 Customer Rating
Brand image
Kichler Lighting

Sutter Place™ 42 in. 5-Blade Sutter Place Ceiling Fan in Oil Brushed Bronze

  • Fast #
  • Part #KK337013OBB
  • Item #4325397
  • Manufacturer Part #337013OBB
4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.39
Blade Pitch:
12°
Blade Span:
42 in
CFM:
3774
Ceiling Fan Blade Finish:
Walnut/Cherry
Collection:
Sutter Place™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Brushed Bronze
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Number of Blades:
5
UPC:
783927366311
Watts:
47